Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air B/Y, H4023

  • Mfr # H4023

  • Zoro # G4951491


product price: $30.55
/ea

Key Features

Legend
COMPRESSED AIR
Material
PVC
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
Over 10 in
Max. Temp.
152°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4023
Zoro #
G4951491
UPC #
-
Country of Origin
United States

Details

Item
Compressed Air B/Y
Legend
COMPRESSED AIR
Material
PVC
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
Over 10 in
Max. Temp.
152°F

Description

Compressed Air B/Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.