Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Condensate Pressure Sensitive, Pk25, B1285G B1285G

Condensate Pressure Sensitive, Pk25, B1285G (Discontinued)

  • Mfr # B1285G
  • Zoro # G0280741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1285G
Zoro #
G0280741
UPC #
00887481002873
Country of Origin
United States

Dimensions

Width
9 in
Height
1 in
Character Height
3/4 in

Details

Item
Condensate Pressure Sensitive,PK25
Legend
CONDENSATE
Material
Pressure Sensitive Vinyl
Max. Temp.
178°F

Description

Condensate Pressure Sensitive,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.