Conference Room Vacant Engraved Office Occupancy Sign, EN303BK

  • Mfr # EN303BK

  • Zoro # G0281161


product price: $60.39
/ea

Key Features

Legend
Conference Room In Use/Vacant
Sign Material
Plastic
Height
2 in
Sign Mounting Style
Wall
Legend Style
Message Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN303BK
Zoro #
G0281161
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in

Details

Item
Conference Room Vacant Engraved Office O
Legend
Conference Room In Use/Vacant
Sign Material
Plastic
Sign Mounting Style
Wall
Legend Style
Message Only
Sign Background Color
Black
Legend Color
White
Printed Language
English
Type
Office Marking; Office Marking

Description

Conference Room Vacant Engraved Office O

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.