Zoro Homepage

Confined Space Trained Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting

  • Mfr # HH141R

  • Zoro # G0281012


product price: $20.19
/pk 25, $0.81/ea

Key Features

Material
Reflective Vinyl Sheeting
Width
2"
Height
2"
Subject Matter
Confined Space Awareness
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH141R
Zoro #
G0281012
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Height
2"

Details

Material
Reflective Vinyl Sheeting
Subject Matter
Confined Space Awareness
Language
English
Color
Black, White
Mounting Style
Adhesive
Legend
Confined Space Trained - Name - Date Trained
Background Color
Black, White, Orange
Legend/Background Color
Orange, Black
Item
Conf Space Train Name Date Train,PK25

Description

Conf Space Train Name Date Train,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.