Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc WARNING, CONSTRUCTION AREA, Pressure Sensitive Vinyl W414PB

WARNING, CONSTRUCTION AREA, Pressure Sensitive Vinyl (Discontinued)

  • Mfr # W414PB
  • Zoro # G0281189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W414PB
Zoro #
G0281189
UPC #
00887481096582
Country of Origin
United States

Dimensions

Size
10 in x 14 in

Details

Item
Construction Area Sign
Legend
CONSTRUCTION AREA
Sign Material
Pressure Sensitive Vinyl
Sign Mounting Style
Yes
Operating Temp. Range
Up to 178°F
Header
WARNING
Indoor/Outdoor Usage
Indoor

Description

Construction Area Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.