Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Contains Asbestos Fibers May Cause Cance, ESD24RC ESD24RC

Contains Asbestos Fibers May Cause Cance, ESD24RC (Discontinued)

  • Mfr # ESD24RC
  • Zoro # G0281240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD24RC
Zoro #
G0281240
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in

Details

Item
Contains Asbestos Fibers May Cause Cance
Legend
Danger Contains Asbestos Fibers May Cause Cancer Causes Damage To Lungs Do Not Breathe Dust Avoid Creating Dust
Sign Material
Rigid Plastic

Description

Contains Asbestos Fibers May Cause Cance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.