Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Contains Cadmium May Cause Cancer, ESD29RC ESD29RC

Contains Cadmium May Cause Cancer, ESD29RC (Discontinued)

  • Mfr # ESD29RC
  • Zoro # G0281511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD29RC
Zoro #
G0281511
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in

Details

Item
Contains Cadmium May Cause Cancer
Legend
Danger Peligro Contains Cadmium May Cause Cancer Causes Damage To Lungs and Kidneys Avoid Creating Dust (bilingual)
Sign Material
Rigid Plastic

Description

Contains Cadmium May Cause Cancer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.