Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Bili, Width: 14" ESD24PC

Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Bili, Width: 14" (Discontinued)

  • Mfr # ESD24PC
  • Zoro # G0281310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD24PC
Zoro #
G0281310
UPC #
00887481212319
Country of Origin
United States

Dimensions

Width
14"
Height
10"

Details

Header
Danger/Peligro
Material
Adhesive Backed Vinyl
Subject Matter
Danger
Language
Bilingual
Color
Black, White
Header Background Color
Red
Mounting Style
Adhesive-Backed
Legend
Contains Asbestos Fibers - May Cause Cancer - Causes Damage to Lungs - Do Not Breathe Dust - Avoid Creating Dust
Background Color
Black, Red, White
Legend/Background Color
White
Item
Avoid Creating Dust Sign,Bilingual

Description

Avoid Creating Dust Sign,Bilingual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.