Corrosive 8 Dot Placard Sign
Mfr # DL12R
Zoro # G0281749
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Material
Rigid Plastic
Width
10-3/4"
Height
10-3/4"
Subject Matter
Hazard Communication
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DL12R
Zoro #
G0281749
UPC #
-
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Details
Material
Rigid Plastic
Subject Matter
Hazard Communication
Language
English
Color
White
Mounting Style
With Corner Holes
Legend
Corrosive
Background Color
Black on White
Legend/Background Color
Black
Item
Corrosive 8 Dot,Placard Sign
Description
Corrosive 8 Dot,Placard Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.