Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrosive 8 Dot, Placard Sign, Pressure Sensitive Vinyl, 10-3/4 in Width, 10-3/4 in Height

  • Mfr # DL12TB

  • Zoro # G0281965


product price: $1.59
/ea
Sold in multiples of 7 for $11.13

Key Features

Material
Pressure Sensitive Vinyl
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172.519, Hazardous Class 6
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL12TB
Zoro #
G0281965
UPC #
-
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Corrosive 8 Dot,Placard Sign
Legend
Corrosive
Material
Pressure Sensitive Vinyl
Standards
DOT 49 CFR 172.519, Hazardous Class 6
Language
English
Tag Color
Black on White
Features
Chemical Resistant, Graffiti Proof
Type
Placard
Format
Message and Graphic
UV Resistant
Yes

Description

Corrosive 8 Dot,Placard Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.