Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrosive 8 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045

  • Mfr # DL12PR50

  • Zoro # G0282035


product price: $73.29
/pk 50, $1.47/ea

Key Features

Material
Pressure Sensitive Removable Vinyl .0045
Width
10-3/4"
Height
10-3/4"
Subject Matter
Hazard Communication
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL12PR50
Zoro #
G0282035
UPC #
-
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"

Details

Material
Pressure Sensitive Removable Vinyl .0045
Subject Matter
Hazard Communication
Language
English
Color
White
Mounting Style
Adhesive-Backed
Legend
Corrosive
Background Color
Black on White
Legend/Background Color
Black
Item
Corrosive 8 Dot,Placard Sign,PK50

Description

Corrosive 8 Dot,Placard Sign,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.