Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrosive 8 Graph Dot, Placard Sign, PK100, Pressure Sensitive Vinyl, 10-3/4 in Width, , 100 PK

  • Mfr # DL12BTB100

  • Zoro # G0282193


product price: $89.15
/pk 100, $0.89/ea
Free Shipping & Returns

Key Features

Legend
Corrosive
Material
Pressure Sensitive Vinyl
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL12BTB100
Zoro #
G0282193
UPC #
-
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Corrosive 8 Graph Dot,Placard Sign,PK100
Legend
Corrosive
Material
Pressure Sensitive Vinyl
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 6
Language
English
Tag Color
Black on White
Format
Message and Graphic
UV Resistant
Yes
Type
Placard
Features
Chemical Resistant, Graffiti Proof

Description

Corrosive 8 Graph Dot,Placard Sign,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products