Zoro Homepage

Corrosive Ghs Label, Pk5

  • Mfr # GHS203AP

  • Zoro # G0282379


product price: $3.49
/pk 5, $0.70/ea
Sold in multiples of 3 for $10.47

Key Features

Material
Adhesive Backed Vinyl
Width
2"
Height
2"
Standards
Osha
Subject Matter
GHS Shipping Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHS203AP
Zoro #
G0282379
UPC #
00887481233284
Country of Origin
United States

Dimensions

Width
2"
Height
2"

Details

Material
Adhesive Backed Vinyl
Standards
Osha
Subject Matter
GHS Shipping Label
Mounting Style
Adhesive-Backed
Legend
Blank
Background Color
Black and Red on White
Item
Corrosive Ghs Label,PK5

Description

Corrosive Ghs Label,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.