Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Cut/Sever Sign, S65R S65R

Cut/Sever Sign, S65R (Discontinued)

  • Mfr # S65R
  • Zoro # G0282753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S65R
Zoro #
G0282753
UPC #
-
Country of Origin
United States

Dimensions

Size
7 in x 7 in

Details

Item
Cut/Sever Sign
Sign Material
Rigid Plastic
Operating Temp. Range
Up to 183°F
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting
Yes

Description

Cut/Sever Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.