Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger 110 Volts Label, Pk5, DGA30AP

  • Mfr # DGA30AP

  • Zoro # G0282902


product price: $10.39
/pk 5, $2.08/ea

Key Features

Header
Danger
Material
Pressure Sensitive Vinyl
Width
5 in
Height
3 in
Subject Matter
Accident Prevention; Accident Prevention
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGA30AP
Zoro #
G0282902
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 in
Length
5 in

Details

Header
Danger
Material
Pressure Sensitive Vinyl
Subject Matter
Accident Prevention; Accident Prevention
Language
English
Shape
Rectangle
Legend
110 Volts
Background Color
White
Item
Danger 110 Volts Label,PK5
Legend Style
Message & Graphic
Adhesive
Removable
Waterproof
Yes

Description

Danger 110 Volts Label,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.