Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Sign, 200 Volts, 13, 10 in Height, 14 in Width, Fiberglass D473EB

Sign, 200 Volts, 13, 10 in Height, 14 in Width, Fiberglass (Discontinued)

  • Mfr # D473EB
  • Zoro # G9383993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D473EB
Zoro #
G9383993
UPC #
887481030395
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Sign,200 Volts,13
Header
DANGER
Legend
13,200 VOLTS
Sign Material
Fiberglass

Description

Sign,200 Volts,13

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.