Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger 440 Volts Sign, D101P

  • Mfr # D101P

  • Zoro # G0283033


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Header
DANGER
Legend
480 VOLTS
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D101P
Zoro #
G0283033
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Danger 440 Volts Sign
Header
DANGER
Legend
480 VOLTS
Sign Material
Pressure Sensitive Vinyl

Description

Danger 440 Volts Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.