Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Arc Flash And Shock Hazard Label, Pk5, DGA63AP

  • Mfr # DGA63AP

  • Zoro # G0283639


product price: $10.19
/pk 5, $2.04/ea

Key Features

Header
DANGER
Material
Pressure Sensitive Vinyl
Legend
ARC FLASH HAZARD BILINGUAL
Operating Temp. Range
Up to 178°F
Features
Good Chemical Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGA63AP
Zoro #
G0283639
UPC #
-
Country of Origin
United States

Dimensions

Size
3 in x 5 in

Details

Header
DANGER
Material
Pressure Sensitive Vinyl
Legend
ARC FLASH HAZARD BILINGUAL
Item
Danger Arc Flash And Shock Hz Labl,PK5
Operating Temp. Range
Up to 178°F
Features
Good Chemical Resistance
Indoor/Outdoor Usage
Indoor

Description

Danger Arc Flash And Shock Hz Labl,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.