Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Caustic Sign, DGA35AB

  • Mfr # DGA35AB

  • Zoro # G0285054


product price: $20.29
/ea

Key Features

Header
Danger
Legend
Caustic
Width
10in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGA35AB
Zoro #
G0285054
UPC #
-
Country of Origin
United States

Dimensions

Width
10in
Thickness
0.04 in

Details

Item
Danger Caustic Sign
Header
Danger
Legend
Caustic
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Background Color
White, Black
Double Sided
No

Description

Danger Caustic Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.