Zoro Homepage

Danger Construction Area Sign, 10in Height, Aluminum, Rectangle

  • Mfr # D132AB

  • Zoro # G0287303


product price: $20.49
/ea

Key Features

Header
Danger
Height
10in
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D132AB
Zoro #
G0287303
UPC #
-
Country of Origin
United States

Dimensions

Height
10in
Thickness
0.04in

Details

Item
Danger Construction Area Sign
Header
Danger
Legend
Danger - Construction Area
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Wall
Sign Background Color
Black, Red, White

Description

Danger Construction Area Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.