Zoro Homepage

Danger Contains Asbestos Fibers Tag, Pk25

  • Mfr # RPT39G

  • Zoro # G0287662


product price: $31.15
/pk 25, $1.25/ea

Key Features

Header
Danger
Legend
Contains Asbestos Fibers Avoid Creating Dust Cancer And Lung Disease Hazard Signed By___ Date___ (Side 1), Do Not Remove This Tag To Do So Without Authority Will Mean Possible Discharge It Is Here For A Purpose See Other Side (Side 2)
Material
Unrippable Vinyl
Height
3.0000in
Width
6in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPT39G
Zoro #
G0287662
UPC #
00887481081823
Country of Origin
United States

Dimensions

Height
3.0000in
Width
6in

Details

Item
Danger Contains Asbestos Fibers Tag,PK25
Header
Danger
Legend
Contains Asbestos Fibers Avoid Creating Dust Cancer And Lung Disease Hazard Signed By___ Date___ (Side 1), Do Not Remove This Tag To Do So Without Authority Will Mean Possible Discharge It Is Here For A Purpose See Other Side (Side 2)
Material
Unrippable Vinyl
Legend Color
Black

Description

Danger Contains Asbestos Fibers Tag,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.