This item is Discontinued.

Nmc Danger Diesel Fuel Sign - Bilingual, ESD427RB ESD427RB

Danger Diesel Fuel Sign - Bilingual, ESD427RB (Discontinued)

  • Mfr # ESD427RB
  • Zoro # G0288940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD427RB
Zoro #
G0288940
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Thickness
0.05 in

Details

Item
Danger Diesel Fuel Sign,Bilingual
Header
Danger
Legend
Diesel Fuel
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Wall
Printed Language
English, Spanish
Sign Background Color
White
UV Resistant
Yes

Description

Danger Diesel Fuel Sign,Bilingual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.