Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Rigid Plastic, 14 in W, 10 in H, DO NOT ENTER EMERGENCY EXIT ONLY

  • Mfr # D500RB

  • Zoro # G0289939


product price: $10.19
/ea

Key Features

Header
DANGER
Legend
DO NOT ENTER EMERGENCY EXIT ONLY
Width
14 in
Height
10 in
Sign Material
Rigid Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D500RB
Zoro #
G0289939
UPC #
00887481031323
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Exit Sign
Header
DANGER
Legend
DO NOT ENTER EMERGENCY EXIT ONLY
Sign Material
Rigid Plastic
Operating Temp. Range
Up to 183°F
Mounting
Yes
Description/Special Features
Good Chemical Resistance

Description

Danger Do Not Enter Emergency Exit Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.