Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Danger Do Not Enter Eye Protection Sign, 7 in Height, 10 in Width, Pressure Sensitive Vinyl D429P

Danger Do Not Enter Eye Protection Sign, 7 in Height, 10 in Width, Pressure Sensitive Vinyl (Discontinued)

  • Mfr # D429P
  • Zoro # G0289412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D429P
Zoro #
G0289412
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Danger Do Not Enter Eye Protection Sign
Header
DANGER
Legend
DO NOT ENTER WITHOUT WEARING SAFETY GLASSES
Sign Material
Pressure Sensitive Vinyl

Description

Danger Do Not Enter Eye Protection Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.