Zoro Homepage

Danger Do Not Operate Men Working On Machinery Tag, Pk25

  • Mfr # RPT4

  • Zoro # G0290541


product price: $28.15
/pk 25, $1.13/ea

Key Features

Header
Danger
Legend
Do Not Operate Men Working On Machinery Signed By___ Date___ (Side 1), Do Not Remove This Tag To Do So Without Authority Will Mean Possible Discharge It Is Here For A Purpose See Other Side (Side 2)
Material
Unrippable Vinyl
Height
3.0000in
Width
6in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPT4
Zoro #
G0290541
UPC #
00887481081847
Country of Origin
United States

Dimensions

Height
3.0000in
Width
6in

Details

Item
Dngr Do Not Opt Men Working On Mac,PK25
Header
Danger
Legend
Do Not Operate Men Working On Machinery Signed By___ Date___ (Side 1), Do Not Remove This Tag To Do So Without Authority Will Mean Possible Discharge It Is Here For A Purpose See Other Side (Side 2)
Material
Unrippable Vinyl
Legend Color
Black

Description

Dngr Do Not Opt Men Working On Mac,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.