Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Danger Do Not Operate Tag, Polytag, 3 in Width, 6 in Height TAR404

Danger Do Not Operate Tag, Polytag, 3 in Width, 6 in Height (Discontinued)

  • Mfr # TAR404
  • Zoro # G0290645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAR404
Zoro #
G0290645
UPC #
00888975614756
Country of Origin
United States

Dimensions

Height
6 in
Width
3 in

Details

Item
Danger Do Not Operate Tag
Legend
DangerDo Not Operate This Tag & Lock. . .
Material
Polytag

Description

Danger Do Not Operate Tag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.