Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Do Not Operate Tag, Pk10

  • Mfr # LOTAG40

  • Zoro # G0290821


product price: $17.59
/pk 10, $1.76/ea

Key Features

Legend
Do Not Operate Electricians At Work
Material
Vinyl
Height
6 in
Width
3 in
Features
Laminated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LOTAG40
Zoro #
G0290821
UPC #
00888975615296
Country of Origin
United States

Dimensions

Height
6 in
Width
3 in

Details

Item
Danger Do Not Operate Tag,PK10
Legend
Do Not Operate Electricians At Work
Material
Vinyl
Features
Laminated

Description

Danger Do Not Operate Tag,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.