Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dngr Do Not Opt This Machine Unles, PK5, 3 in Height, 5 in Width, Pressure Sensitive Vinyl

  • Mfr # D205AP

  • Zoro # G0290919


product price: $10.15
/pk 5, $2.03/ea

Key Features

Header
DANGER
Legend
DO NOT OPERATE THIS MACHINE UNLESS AUTHORIZED
Width
5 in
Height
3 in
Sign Material
Pressure Sensitive Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D205AP
Zoro #
G0290919
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 in

Details

Item
Dngr Do Not Opt This Machine Unles,PK5
Header
DANGER
Legend
DO NOT OPERATE THIS MACHINE UNLESS AUTHORIZED
Sign Material
Pressure Sensitive Vinyl

Description

Dngr Do Not Opt This Machine Unles,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.