Zoro Homepage

Danger Do Not Start This Machine Tag, Pk25

  • Mfr # RPT7

  • Zoro # G0291494


product price: $31.15
/pk 25, $1.25/ea

Key Features

Header
Danger
Legend
Do Not Remove This Tag To Do So Without Authority Will Lead To Disciplinary Action It Is Here For A Purpose Remarks See Other Side (Side 2), Do Not Start This Machine Signed By Date (Side 1)
Material
Unrippable Vinyl
Height
3.0000in
Width
6in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPT7
Zoro #
G0291494
UPC #
00887481082011
Country of Origin
United States

Dimensions

Height
3.0000in
Width
6in

Details

Item
Danger Do Not Start Ths Machne Tag,PK25
Header
Danger
Legend
Do Not Remove This Tag To Do So Without Authority Will Lead To Disciplinary Action It Is Here For A Purpose Remarks See Other Side (Side 2), Do Not Start This Machine Signed By Date (Side 1)
Material
Unrippable Vinyl
Legend Color
Black, Red

Description

Danger Do Not Start Ths Machne Tag,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.