Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Do Not Start This Tag, Pk25

  • Mfr # LOTAG14-25

  • Zoro # G0291451


product price: $34.55
/pk 25, $1.38/ea

Key Features

Header
Danger
Legend
Back: Equipment Locked Out By; Front: Do Not Start - This Tag & Lock To Be Removed Only By The Person Shown On Back
Material
Unrippable Vinyl
Height
3 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LOTAG14-25
Zoro #
G0291451
UPC #
00887481061092
Country of Origin
United States

Dimensions

Height
3 in
Width
6 in
Length
6 in

Details

Item
Danger Do Not Start This Tag,PK25
Header
Danger
Legend
Back: Equipment Locked Out By; Front: Do Not Start - This Tag & Lock To Be Removed Only By The Person Shown On Back
Material
Unrippable Vinyl
Legend Color
Black
Language
English
Features
Double Sided

Description

Danger Do Not Start This Tag,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.