Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D31AP
Zoro #
G0291670
UPC #
-
Country of Origin
United States
Dimensions
Size
3 in x 5 in
Details
Header
DANGER
Material
Pressure Sensitive Vinyl
Legend
DO NOT WATCH THE ARC
Item
Danger Do Not Watch The Arc Label,PK5
Features
Good Chemical Resistance
Operating Temp. Range
Up to 178°F
Indoor/Outdoor Usage
Indoor
Description
Danger Do Not Watch The Arc Label,PK5, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.