Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Electrical Equipment Sign, D433P

  • Mfr # D433P

  • Zoro # G0292249


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D433P
Zoro #
G0292249
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in

Details

Item
Danger Electrical Equipment Sign
Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backing
Printed Language
English
Sign Background Color
White
UV Resistant
Yes
Double Sided
No

Description

Danger Electrical Equipment Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.