Zoro Homepage

Danger Electrical Hazard Sign, DGA8RB

  • Mfr # DGA8RB

  • Zoro # G0292544


product price: $9.69
/ea

Key Features

Header
Danger
Legend
Danger - Electrical Hazard
Height
14in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGA8RB
Zoro #
G0292544
UPC #
-
Country of Origin
United States

Dimensions

Height
14in
Thickness
0.05in

Details

Item
Danger Electrical Hazard Sign
Header
Danger
Legend
Danger - Electrical Hazard
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Wall
Sign Background Color
Black, Red, White

Description

Danger Electrical Hazard Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.