Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Eye Protection Required Sign, Bili, 10 in Height, 18 in Width, Pressure Sensitive Vinyl

  • Mfr # SPSA102P

  • Zoro # G0293910


product price: $8.29
/ea

Key Features

Header
DANGER
Legend
DANGER EYE PROTECTION REQUIRED PELIGRO P
Width
18 in
Height
10 in
Sign Material
Pressure Sensitive Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPSA102P
Zoro #
G0293910
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
10 in

Details

Item
Danger Eye Protection Required Sign,Bili
Header
DANGER
Legend
DANGER EYE PROTECTION REQUIRED PELIGRO P
Sign Material
Pressure Sensitive Vinyl

Description

Danger Eye Protection Required Sign,Bili

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.