Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Eye Protection Required Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl

  • Mfr # D108PB

  • Zoro # G0293673


product price: $6.65
/ea

Key Features

Header
DANGER
Legend
SAFETY GLASSES REQUIRED BEYOND THIS POINT
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D108PB
Zoro #
G0293673
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Danger Eye Protection Required Sign
Header
DANGER
Legend
SAFETY GLASSES REQUIRED BEYOND THIS POINT
Sign Material
Pressure Sensitive Vinyl

Description

Danger Eye Protection Required Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.