Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Danger Flammable Keep Flames And Heat Away Sign, D532PB D532PB

Danger Flammable Keep Flames And Heat Away Sign, D532PB (Discontinued)

  • Mfr # D532PB
  • Zoro # G0294172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D532PB
Zoro #
G0294172
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Danger Flammable Keep Flames And Heat Aw
Header
DANGER
Legend
FLAMMABLE KEEP FLAMES AND HEAT AWAY
Sign Material
Pressure Sensitive Vinyl

Description

Danger Flammable Keep Flames And Heat Aw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.