Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Follow Lockout Tag Out Procedures, DANGER, Aluminum, 14 in Width, 10 in Height

  • Mfr # D535AB

  • Zoro # G0295335


product price: $23.69
/ea

Key Features

Header
DANGER
Material
Aluminum
Height
10 in
Indoor/Outdoor Usage
Indoor/Outdoor
Features
Good Chemical Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D535AB
Zoro #
G0295335
UPC #
00888975571974
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Item
Danger Follow Lockout Tag Out Procedures
Header
DANGER
Legend
FOLLOW LOCKOUT TAG OUT PROCEDURES
Material
Aluminum
Indoor/Outdoor Usage
Indoor/Outdoor
Features
Good Chemical Resistance
Operating Temp. Range
Up to 150°F

Description

Danger Follow Lockout Tag Out Procedures

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.