Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Danger H2S Poisonous Gas Sign, D440R D440R

Danger H2S Poisonous Gas Sign, D440R (Discontinued)

  • Mfr # D440R
  • Zoro # G0295843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D440R
Zoro #
G0295843
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Thickness
0.05 in

Details

Item
Danger H2S Poisonous Gas Sign
Header
Danger
Legend
H2S - Poisonous Gas
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Wall
Printed Language
English
Sign Background Color
White
UV Resistant
Yes

Description

Danger H2S Poisonous Gas Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.