Zoro Homepage

Danger High Voltage Above Sign - Bilingual

  • Mfr # ESD677RB

  • Zoro # G9424200


product price: $9.79
/ea

Key Features

Header
Danger
Legend
High Voltage Above
Material
Plastic
Height
14 in
Language
English, Spanish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD677RB
Zoro #
G9424200
UPC #
88748104827
Country of Origin
United States

Dimensions

Height
14 in

Details

Item
Danger High Voltage Above Sign,Bilingual
Header
Danger
Legend
High Voltage Above
Material
Plastic
Language
English, Spanish
Background Color
White
Legend Color
Black
Legend Style
Message & Graphic
Features
Chemical-Resistant, Graffitiproof, UV-Resistant

Description

Danger High Voltage Above Sign,Bilingual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.