Zoro Homepage

Danger High Voltage

  • Mfr # DGA87AB

  • Zoro # G9424237


product price: $20.29
/ea

Key Features

Header
Danger
Legend
High Voltage
Material
Aluminum
Height
10 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGA87AB
Zoro #
G9424237
UPC #
088748114127
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Item
Danger High Voltage Sign
Header
Danger
Legend
High Voltage
Material
Aluminum

Description

Danger High Voltage Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.