Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Danger High Voltage Inside Sign, Bilingu, DANGER, Rigid Plastic, 10 in Width, 14 in Height ESD678RB

Danger High Voltage Inside Sign, Bilingu, DANGER, Rigid Plastic, 10 in Width, 14 in Height (Discontinued)

  • Mfr # ESD678RB
  • Zoro # G9424471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD678RB
Zoro #
G9424471
UPC #
88748104830
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in

Details

Item
Danger High Voltage Inside Sign,Bilingu
Header
DANGER
Legend
HIGH VOLTAGE INSIDE
Material
Rigid Plastic
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
Up to 183°F
Features
Good Chemical Resistance

Description

Danger High Voltage Inside Sign,Bilingu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.