Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Danger High Voltage Inside Sign, DANGER, Aluminum, 14 in Width, 10 in Height D290AB

Danger High Voltage Inside Sign, DANGER, Aluminum, 14 in Width, 10 in Height (Discontinued)

  • Mfr # D290AB
  • Zoro # G9424340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D290AB
Zoro #
G9424340
UPC #
88748102493
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Item
Danger High Voltage Inside Sign
Header
DANGER
Legend
HIGH VOLTAGE INSIDE
Material
Aluminum
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
Up to 150°F
Features
Good Chemical Resistance

Description

Danger High Voltage Inside Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.