This item is Discontinued.

Nmc Danger High Voltage Keep Away Sign, DANGER, Pressure Sensitive Vinyl, 14 in Width, 10 in Height D443PB

Danger High Voltage Keep Away Sign, DANGER, Pressure Sensitive Vinyl, 14 in Width, 10 in Height (Discontinued)

  • Mfr # D443PB
  • Zoro # G9424401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D443PB
Zoro #
G9424401
UPC #
887481028880
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Item
Danger High Voltage Keep Away Sign
Header
DANGER
Legend
HIGH VOLTAGE KEEP AWAY
Material
Pressure Sensitive Vinyl
Indoor/Outdoor Usage
Indoor
Features
Good Chemical Resistance
Operating Temp. Range
Up to 178°F

Description

Danger High Voltage Keep Away Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.