Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Danger High Voltage Keep Off Sign, DANGER, Aluminum, 14 in Width, 10 in Height D551AB

Danger High Voltage Keep Off Sign, DANGER, Aluminum, 14 in Width, 10 in Height (Discontinued)

  • Mfr # D551AB
  • Zoro # G9424499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D551AB
Zoro #
G9424499
UPC #
88748103310
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Item
Danger High Voltage Keep Off Sign
Header
DANGER
Legend
HIGH VOLTAGE KEEP OFF
Material
Aluminum
Indoor/Outdoor Usage
Indoor/Outdoor
Features
Good Chemical Resistance
Operating Temp. Range
Up to 150°F

Description

Danger High Voltage Keep Off Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.