Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger High Voltage Keep Out Sign, DANGER, Glow Polyester, 14 in Width, 10 in Height

  • Mfr # GD139PB

  • Zoro # G9424593


product price: $26.39
/ea

Key Features

Header
DANGER
Material
Glow Polyester
Height
10 in
Indoor/Outdoor Usage
Indoor
Operating Temp. Range
Up to 178°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD139PB
Zoro #
G9424593
UPC #
887481051543
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Item
Danger High Voltage Keep Out Sign
Header
DANGER
Legend
HIGH VOLTAGE KEEP OUT
Material
Glow Polyester
Indoor/Outdoor Usage
Indoor
Operating Temp. Range
Up to 178°F
Features
Good Chemical Resistance

Description

Danger High Voltage Keep Out Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.