Zoro Homepage

Danger High Voltage Overhead Sign

  • Mfr # D553A

  • Zoro # G9424742


product price: $12.69
/ea

Key Features

Header
Danger
Legend
High Voltage Overhead
Material
Aluminum
Height
7 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D553A
Zoro #
G9424742
UPC #
88748103316
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in

Details

Item
Danger High Voltage Overhead Sign
Header
Danger
Legend
High Voltage Overhead
Material
Aluminum
Standards
OSHA 29 CFR 1910.145
Language
English
Background Color
White
Legend Color
Black
Legend Style
Message Only
Features
Chemical-Resistant, Graffitiproof, Pre-Drilled, UV-Resistant

Description

Danger High Voltage Overhead Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.