Zoro Homepage

Danger High Voltage Sign - Bilingual, DANGER, Glow Polyester, 10 in Width, 14 in Height

  • Mfr # GESD102PB

  • Zoro # G9425083


product price: $23.39
/ea

Key Features

Header
DANGER
Material
Glow Polyester
Height
14 in
Indoor/Outdoor Usage
Indoor
Features
Good Chemical Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GESD102PB
Zoro #
G9425083
UPC #
887481051895
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in

Details

Item
Danger High Voltage Sign - Bilingual
Header
DANGER
Legend
HIGH VOLTAGE
Material
Glow Polyester
Indoor/Outdoor Usage
Indoor
Features
Good Chemical Resistance
Operating Temp. Range
Up to 178°F

Description

Danger High Voltage Sign - Bilingual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.