Zoro Homepage

Danger High Voltage Sign - Bilingual

  • Mfr # DBA3R

  • Zoro # G9425110


product price: $12.65
/ea

Key Features

Header
Danger
Legend
High Voltage. Alto Voltaje.
Material
Plastic
Height
10 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBA3R
Zoro #
G9425110
UPC #
887481037967
Country of Origin
United States

Dimensions

Height
10 in
Width
18 in

Details

Item
Danger High Voltage Sign - Bilingual
Header
Danger
Legend
High Voltage. Alto Voltaje.
Material
Plastic
Standards
ANSI Z535.2, OSHA 29 CFR 1910.145
Legend Color
Black
Language
English, Spanish
Legend Style
Message & Graphic
Background Color
White
Features
Chemical-Resistant, Graffitiproof, UV-Resistant

Description

Danger High Voltage Sign - Bilingual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.