Zoro Homepage

Danger High Voltage Sign - Bilingual

  • Mfr # GESD105PB

  • Zoro # G9425269


product price: $23.19
/ea

Key Features

Header
Danger
Legend
High Voltage - Authorized Personnel Only
Material
Vinyl
Height
14 in
Legend Style
Message Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GESD105PB
Zoro #
G9425269
UPC #
88748105195
Country of Origin
United States

Dimensions

Height
14 in

Details

Item
Danger High Voltage Sign - Bilingual
Header
Danger
Legend
High Voltage - Authorized Personnel Only
Material
Vinyl
Legend Style
Message Only
Legend Color
Black
Background Color
Glow Yellow
Language
English, Spanish
Features
Glow-In-The-Dark, Chemical-Resistant, Graffitiproof, UV-Resistant

Description

Danger High Voltage Sign - Bilingual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.