Zoro Homepage

Danger High Voltage Sign, DANGER, Rigid Plastic, 10 in Width, 14 in Height

  • Mfr # DGA10RB

  • Zoro # G9425077


product price: $10.89
/ea

Key Features

Header
DANGER
Material
Rigid Plastic
Indoor/Outdoor Usage
Indoor/Outdoor
Features
Good Chemical Resistance
Operating Temp. Range
Up to 183°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGA10RB
Zoro #
G9425077
UPC #
88748103870
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in

Details

Item
Danger High Voltage Sign
Header
DANGER
Legend
HIGH VOLTAGE
Material
Rigid Plastic
Indoor/Outdoor Usage
Indoor/Outdoor
Features
Good Chemical Resistance
Operating Temp. Range
Up to 183°F

Description

Danger High Voltage Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.